Beli gearbox motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LEESON AC Gearmotor (Motor Listrik)
    Mulai

    Rp18.999.900

    LEESON AC Gearmotor (Motor Listrik)
    Deskripsi:
    Parallel shaft AC gearmotors use a gearbox to reduce the input speed from an electric motor, keeping the gearbox output and motor shafts parallel for compact applications.
    atribut:
    • UNSPSC: 20101617
    • Application: Inverter Duty
    • Bearing Type: Gearbox: Heavy Duty; Needle Roller. Motor: Heavy Duty Ball
    • Brake Type: None
    • Frequency (Hz): 60
    • Housing Material: Rolled Steel
    • Housing Material Finish: Black High Gloss Enamel
    • Inverter Rated: Yes
    • Keyway Type (sq.inxinch): 0.18x1
    • Lubrication: Permanent Heavy Duty Gear Oil
    • Maximum Ambient Temperature (°F): 104
    • Motor Duty Class: Continuous
    • Motor Enclosure: Totally Enclosed Fan-Cooled
    • Motor Insulation Class: F
    • Motor Type: 3-Phase
    • Mount Type: Horizontal or Vertical Shaft Down
    • Mounting Orientation: HorizontalVertical with Shaft Down
    • Number of Output Shafts: 1
    • Phase: Three
    • Rotation: CW/CCW
    • Service Factor: 1
    • Standards: CE Y; CSA Y; UL
    • Thermal Protection: None
  2. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  3. Agaf Automation RAS Series Precision Planetary Gearbox
    Mulai

    Rp17.999.900

    Agaf Automation RAS Series Precision Planetary Gearbox
    Deskripsi:
    European High Precision High Torque Planetary Gearbox RAS1.High precisionThe backlash is less than 3 arcmin and the positioning is accurate.2.High rigidity & torqueThe use of integral ball bearings greatly improves the rigidity and torque.3.High load capacityThe main output shaft adopts taper roller bearing to greater increase the radial and axial force.4.Methods of flange and connectorIt can be installed on any motor in the world.5. No grease leakageThe use of grease with high viscosity which is not easy to separate effectively prevents the grease leakage.6.Convenient maintenanceNo need to replace the grease in the product life period, and the installation is more convenient.Reducer Rotary Inertia1. Ratio (i=Nin/Nout)2. When output speed is 100rpm, acting on the output shaft center position3. *Continuous operation, service life is 10000hrs
    atribut:
    • Lubrication: Synthetic Grease
    • Maximum Output Torque (N m): 3 Times of Nominal Output Torque
    • Mounting Position: Any Direction
    • Operating Temperature (°C): -15 to +90
    • Output Shaft Keyway: S2 : Standard (Keyway)
    • Protection Class: IP65
    • Service Life (hour): 20000
  4. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    33%
    Mulai

    Rp1.199.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  5. PEI GONG Helical Gear Motor Foot Mounting
    Mulai

    Rp5.599.900

    PEI GONG Helical Gear Motor Foot Mounting
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380
    • Frequency (Hz): 50/60
  6. Marelli Motori Electric Motor B35 (Dinamo Motor Listrik)
    Mulai

    Rp1.599.900

    Marelli Motori Electric Motor B35 (Dinamo Motor Listrik)
    Deskripsi:
    General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
  7. OTG Induction Motor
    Mulai

    Rp779.900

    OTG Induction Motor
    atribut:
    • Phasa: 3Phase
    • Number of Pole: 4Pole
  8. GLOBE Airmotor Vane Motor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.799.900

    GLOBE Airmotor Vane Motor
    Deskripsi:
    The smallest vane motor in our programOur motors can endure overload for a long amount of time and can even be blocked completely without damage to the motor. Because of their design our pneumatic motors are safe, self cooling and therefor suitable to be used in explosive environments and/or other extreme conditions such as humidity and high temperatures. The V1 are standard supplied according to the ATEX regulations. The power and speed are easily adjusted by pressure and air flow. Available in stainless steel.
  9. GLOBE Airmotor Vane Motor with Worm Gearbox
    Mulai

    Rp31.999.900

    GLOBE Airmotor Vane Motor with Worm Gearbox
    Deskripsi:
    More precision and accuracyThe GLOBE vane air motors are available with worm, coaxial and planetary gearboxes. The gearboxes are mounted directly onto the vane motors. This design makes them compact and well protected from external influences.The gearboxes are compatible with all our vane airmotors, available in stainless steel and with ATEX-Certification.
    atribut:
    • Maximum Power (hp/kW): Up until 19 / 4
  10. TRANZGEAR Helical Gear Motor (C/W Motor TR-147)
    Mulai

    Rp70.999.900

    TRANZGEAR Helical Gear Motor (C/W Motor TR-147)
    atribut:
    • Stage: 3
    • Type: TR-147
  11. TRANZGEAR WPO Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPO Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  12. BOSCH Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill (Mesin Bor Baterai)
    atribut:
    • Battery Type: Lithium-ion
    • Chuck Capacity (mm): 0.8 (Min.); 10 (Max.)
    • No Load Speed (rpm): 0 to 400 (first gear); 0 to 1500 (second gear)
    • Torque (N m): 14/30/- (soft/hard/max)
    • Torque settings: 20+1
    • Uncertainty K (m/s²): 0.7 (metal drilling); 0.4 (screwdriving)
    • Vibration Emission Value ah (m/s²): 1.5 (metal drilling); 1.5 (screwdriving)
Daftar Harga gearbox motor Terbaru October 2026
LEESON AC Gearmotor (Motor Listrik)Rp18.999.900
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
TRANZGEAR WPDA with Motor Series Gearbox Worm ReducerRp2.099.900
Agaf Automation RAS Series Precision Planetary GearboxRp17.999.900
TRANZGEAR WPDX with Motor Series Gearbox Worm ReducerRp2.099.900
Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)Rp1.199.900
PEI GONG Helical Gear Reducer Vertical MountingRp5.099.900
PEI GONG Helical Gear Motor Foot MountingRp5.599.900
TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 StageRp5.999.900
Marelli Motori Electric Motor B35 (Dinamo Motor Listrik)Rp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)